Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10
Mfr # U39101.037.0250
Zoro # G3400647
product price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.037.0250
- Zoro # G3400647
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 1/2 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Diameter | 0.368 in |
Nominal Diameter | 3/8 in |
Chamfer Length (Min.) | 0.016 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 2-1/2" |
Chamfer Length (Max.) | 0.095 in |
Shank Length | 2 1/2 in |
Maximum Chamfer Length | 0.095 in |
Fits Maximum Hole Diameter | 3/8 in |
Usable Length | 2 1/2 in |
Pin Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (FHSIA0-60062USA-100BX)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10 (U39101.037.0175)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK25 (U51430.012.0087)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0060)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- Zoro Select Spring Pins