Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx1in, Pln, PK10
Mfr # U39100.037.0100
Zoro # G3402765
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.037.0100
- Zoro # G3402765
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 in |
Chamfer Length (Max.) | 0.095 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Nominal Diameter | 3/8 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Chamfer Length (Min.) | 0.016 in |
Chamfer Diameter | 0.368 in |
Shank Length | 1 in |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Fits Minimum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Usable Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0062)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0400)
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HU-0625USSHZYBAGGR)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Pln, PK10 (U39100.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Pln, PK10 (U39100.037.0175)
- ZORO SELECT 1/8X3/8 PIN SPRING SLOTTED 18-8 STAINLESS STEEL (12506PS188)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK25 (U51432.012.0062)
- Zoro Select Spring Pins