Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx1-3/4in, Znc, PK10
Mfr # U39101.037.0175
Zoro # G3400671
product price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.037.0175
- Zoro # G3400671
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 3/4 in |
Nominal Diameter | 3/8 in |
Chamfer Length (Max.) | 0.095 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 1-3/4" |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Min.) | 0.016 in |
Fits Maximum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Shank Length | 1 3/4 in |
Usable Length | 1 3/4 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- ZORO SELECT Coupling Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (250403BG)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (WW-5850)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 8 PK (79423)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Znc, PK10 (U39101.037.0250)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/4in, Pln, PK50 (U39100.018.0125)
- ZORO SELECT Spring Pin, Sltd, 3/16inx7/8in, Pln, PK100 (U39100.018.0087)
- Zoro Select Spring Pins