Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx1-3/4in, Pln, PK10
Mfr # U39100.037.0175
Zoro # G3402738
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.037.0175
- Zoro # G3402738
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 3/4 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 1-3/4" |
Nominal Diameter | 3/8 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Min.) | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Pin Diameter | 3/8 in |
Shank Length | 1 3/4 in |
Minimum Chamfer Length | 0.016 in |
Fits Maximum Hole Diameter | 3/8 in |
Usable Length | 1 3/4 in |
Maximum Chamfer Length | 0.095 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04100)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.1000)
- NEWPORT FASTENERS Set Screws, Cup Point, M6-1.0 x 6mm, Alloy Steel, Hex Socket, , 100PK (666685-100)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPIX-10-100P)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia. (M51428.100.0100)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0032)
- ZORO SELECT 3/8X1 1/2 PIN SPRING SLOTTED PLAIN (37524PS)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK25 (U39140.025.0150)
- Zoro Select Spring Pins