Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10
Mfr # U39100.037.0150
Zoro # G3402747
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.037.0150
- Zoro # G3402747
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 1/2 in |
Actual Dia. (Min.-Max) | 0.385-0.395 in |
Nominal Diameter | 3/8 in |
Fits Hole Dia. (Min.-Max.) | 0.375-0.382 in |
Overall Length | 1-1/2" |
Chamfer Length (Max.) | 0.095 in |
Chamfer Diameter | 0.368 in |
Chamfer Length (Min.) | 0.016 in |
Pin Diameter | 3/8 in |
Usable Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Fits Maximum Hole Diameter | 3/8 in |
Minimum Chamfer Length | 0.016 in |
Fits Minimum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.016 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, M12x50mm L, PK10 (5DV74)
- ZORO SELECT M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040600-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK (B38400.018.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01100.031.0001)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, Pln, PK10 (U39100.037.0075)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, 2750lb, PK100 (U51428.015.0100)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1in, PK25 (U51432.015.0100)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK100 (U39140.012.0037)
- MIDWEST FASTENER 5/32" x 1" 18-8 Stainless Steel Tension Pins 1 12PK (38887)
- Zoro Select Spring Pins