Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100
Mfr # U51428.009.0018
Zoro # G3400166
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.009.0018
- Zoro # G3400166
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/16 in |
Chamfer Length (Max.) | 0.038 in |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Diameter | 0.091 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Length (Min.) | 0.008 in |
Overall Length | 3/16" |
Shank Length | 3/16 in |
Maximum Chamfer Length | 0.038 in |
Fits Minimum Hole Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Usable Length | 3/16 in |
Pin Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10C50KFC)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/4in 18-8 Stainless Steel 10PK (9169287)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- ZORO SELECT Spring Pin, Sltd, 3/32x1/2in, 1150lb, PK100 (U51428.009.0050)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/8in, Pln, PK25 (U39100.025.0112)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- ZORO SELECT Spring Pin, Coiled, 5/64x3/4in, 550lb, PK100 (U51430.007.0075)
- ZORO SELECT Spring Pin, Slotted, 2x30mm, PK100 (M39100.020.0030)
- Zoro Select Spring Pins