Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32x1/2in, 1150lb, PK100
Mfr # U51428.009.0050
Zoro # G3400111
original price:
$10.41
14% off
new price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.009.0050
- Zoro # G3400111
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/2 in |
Chamfer Length (Min.) | 0.008 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Overall Length | 1/2" |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Length (Max.) | 0.038 in |
Chamfer Diameter | 0.091 in |
Minimum Chamfer Length | 0.008 in |
Shank Length | 1/2 in |
Maximum Chamfer Length | 0.038 in |
Fits Maximum Hole Diameter | 3/32 in |
Usable Length | 1/2 in |
Pin Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-6000N)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415IV)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100 (U51428.009.0018)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0024)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 (U39150.037.0125)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- ZORO SELECT Spring Pin, Slot, M4x10mm L, PK10 (5DE28)
- Zoro Select Spring Pins