Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100
Mfr # U39100.009.0056
Zoro # G3404086
product price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.009.0056
- Zoro # G3404086
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 9/16 in |
Chamfer Diameter | 0.091 in |
Chamfer Length (Max.) | 0.038 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Overall Length | 9/16" |
Nominal Diameter | 3/32 in |
Chamfer Length (Min.) | 0.008 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Pin Diameter | 3/32 in |
Shank Length | 9/16 in |
Fits Minimum Hole Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Minimum Chamfer Length | 0.008 in |
Usable Length | 9/16 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (N01200.062.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z0467-316)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.050.1000)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (HCI205008000-025P)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/8in, Pln, PK50 (U39100.018.0112)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0050)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- ZORO SELECT Spring P, HD Coil, 3/32x5/16,1150lb, PK100 (U39150.009.0031)
- Zoro Select Spring Pins