Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx5/16in, Znc, PK100
Mfr # U39101.009.0031
Zoro # G3402108
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.009.0031
- Zoro # G3402108
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Overall Length | 5/16" |
Chamfer Length (Min.) | 0.008 in |
Chamfer Length (Max.) | 0.038 in |
Nominal Diameter | 3/32 in |
Chamfer Diameter | 0.091 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Shank Length | 5/16 in |
Maximum Chamfer Length | 0.038 in |
Fits Maximum Hole Diameter | 3/32 in |
Usable Length | 5/16 in |
Pin Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 5/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.037.0500)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.030.0030)
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 3 ft, Steel, Grade 8, Plain Finish (2022965)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04005.087.0650)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51430.080.0016)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Spring P, HD Coil, 3/32x5/16,1150lb, PK100 (U39150.009.0031)
- ZORO SELECT Spring Pin, Sltd, 3/8x3-1/2in, 16300lb, PK5 (U51428.037.0350)
- ZORO SELECT Spring Pin, Coiled, 1/16x5/16in, Pln, PK100 (U39140.006.0031)
- ZORO SELECT Spring Pin, Slotted, 12x36mm, PK25 (M39100.120.0036)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- Zoro Select Spring Pins