Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100
Mfr # U39100.009.0075
Zoro # G3404068
product price: $2.19
/pk 100, $0.02/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.009.0075
- Zoro # G3404068
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/4 in |
Chamfer Length (Max.) | 0.038 in |
Nominal Diameter | 3/32 in |
Overall Length | 3/4" |
Chamfer Length (Min.) | 0.008 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Diameter | 0.091 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Fits Maximum Hole Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 3/4 in |
Shank Length | 3/4 in |
Fits Minimum Hole Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05042)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0012)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK10 (U51431.018.0100)
- ZORO SELECT M3.5X30 METRIC PIN SPRING SLOTTED PLAIN (MI3.530PS)
- Zoro Select Spring Pins