Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100
Mfr # U39100.009.0018
Zoro # G3404147
product price: $6.59
/pk 100, $0.07/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.009.0018
- Zoro # G3404147
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/16 in |
Chamfer Diameter | 0.091 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Overall Length | 3/16" |
Chamfer Length (Max.) | 0.038 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Shank Length | 3/16 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.038 in |
Fits Minimum Hole Diameter | 3/32 in |
Usable Length | 3/16 in |
Fits Maximum Hole Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M6-CR-PK5)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0025)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB59)
- AMPG Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4804)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT 1/8X11/16 PIN SPRING SLOTTED PLAIN (12511PS)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1in, Pln, PK100 (U39100.006.0100)
- Zoro Select Spring Pins