Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx1in, Pln, PK100
Mfr # U39100.009.0100
Zoro # G3404025
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.009.0100
- Zoro # G3404025
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Diameter | 0.091 in |
Overall Length | 1" |
Chamfer Length (Max.) | 0.038 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Maximum Chamfer Length | 0.038 in |
Minimum Chamfer Length | 0.008 in |
Pin Diameter | 3/32 in |
Shank Length | 1 in |
Usable Length | 1 in |
Fits Maximum Hole Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 50 PK (6LB85)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK (09821)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36200.031.0001)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- ZORO SELECT Spring Pin, Coiled, 5/64x1/2in, 550lb, PK100 (U51430.007.0050)
- ZORO SELECT Spring Pin, Coil, 1/16x5/16 L, Pk100 (5EA62)
- ZORO SELECT Spring Pin, LD Coiled, 1/16inx3/8in, PK100 (U51432.006.0037)
- ZORO SELECT 1/16X7/16 PIN SPRING SLOTTED PLAIN (06207PS)
- Zoro Select Spring Pins