Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100
Mfr # U39100.009.0025
Zoro # G3404138
product price: $6.75
/pk 100, $0.07/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.009.0025
- Zoro # G3404138
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/4 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Nominal Diameter | 3/32 in |
Overall Length | 1/4" |
Chamfer Length (Min.) | 0.008 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Length (Max.) | 0.038 in |
Chamfer Diameter | 0.091 in |
Minimum Chamfer Length | 0.008 in |
Usable Length | 1/4 in |
Fits Maximum Hole Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Shank Length | 1/4 in |
Fits Minimum Hole Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/4 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 10, Plain, 30 PK (73966)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000860)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH38SOD2P100)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, Pln, PK100 (U39100.009.0100)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT 1/4X2-1/2 PIN COIL MEDIUM PLAIN (25040PCM)
- Zoro Select Spring Pins