Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx1/2in, Znc, PK100
Mfr # U39101.009.0050
Zoro # G3402071
original price:
$6.65
18% off
new price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.009.0050
- Zoro # G3402071
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/2 in |
Chamfer Length (Max.) | 0.038 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Length (Min.) | 0.008 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Diameter | 0.091 in |
Overall Length | 1/2" |
Nominal Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length | 1/2 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Plain Finish (U20200.150.1200)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54689)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.060.0060)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, 1/4x 1 1/8 In L, Pk25 (5EE58)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- Zoro Select Spring Pins