Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx11/16in, Znc, PK100
Mfr # U39101.009.0068
Zoro # G3402047
original price:
$11.18
18% off
new price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.009.0068
- Zoro # G3402047
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 11/16 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Overall Length | 11/16" |
Chamfer Diameter | 0.091 in |
Chamfer Length (Max.) | 0.038 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Shank Length | 11/16 in |
Fits Minimum Hole Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 11/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 11/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (75047)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.100.0025)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Znc, PK5 (U39101.037.0400)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- ZORO SELECT Spring P, HD Coil, 3/32x5/16,1150lb, PK100 (U39150.009.0031)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0020)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- Zoro Select Spring Pins