Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100
Mfr # U39100.009.0125
Zoro # G3404007
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.009.0125
- Zoro # G3404007
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Chamfer Length (Max.) | 0.038 in |
Chamfer Diameter | 0.091 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Fits Maximum Hole Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.503" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0503)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.043.2400)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK (U51041.019.0250)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- ZORO SELECT Spring P, Coiled, 3/32x5/16,775lb, PK100 (U39140.009.0031)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0030)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- Zoro Select Spring Pins