Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/16x1-1/2in, 4150lb, PK50
Mfr # U51428.018.0150
Zoro # G3399676
product price: $24.79
/pk 50, $0.50/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.018.0150
- Zoro # G3399676
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Chamfer Length (Max.) | 0.055 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Nominal Diameter | 3/16 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Chamfer Length (Min.) | 0.011 in |
Chamfer Diameter | 0.182 in |
Pin Diameter | 3/16 in |
Shank Length | 1 1/2 in |
Fits Maximum Hole Diameter | 3/16 in |
Minimum Chamfer Length | 0.011 in |
Usable Length | 1 1/2 in |
Fits Minimum Hole Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 12 PK (38406)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08305.037.0600)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (3658)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Znc, PK100 (U39101.018.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 (U39150.018.0150)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx9/16in, PK100 (U39130.009.0056)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Znc, PK25 (U39101.025.0200)
- Zoro Select Spring Pins