Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 3/16inx2in, Znc, PK50
Mfr # U39101.018.0200
Zoro # G3401399
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.018.0200
- Zoro # G3401399
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2 in |
Nominal Diameter | 3/16 in |
Actual Dia. (Min.-Max) | 0.194-0.199 in |
Fits Hole Dia. (Min.-Max.) | 0.187-0.192 in |
Chamfer Length (Min.) | 0.011 in |
Overall Length | 2" |
Chamfer Length (Max.) | 0.055 in |
Chamfer Diameter | 0.182 in |
Shank Length | 2 in |
Fits Maximum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Usable Length | 2 in |
Maximum Chamfer Length | 0.055 in |
Minimum Chamfer Length | 0.011 in |
Fits Minimum Hole Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.087.0500)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- ZORO SELECT #6-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0062)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK25 (U39150.018.0125)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0020)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- ZORO SELECT 5/64X5/16 PIN SPRING SLOTTED PLAIN (07805PS)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0008)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0050)
- NEWPORT FASTENERS 5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK (301839)
- Zoro Select Spring Pins