Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100
Mfr # U51428.012.0093
Zoro # G3399938
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.012.0093
- Zoro # G3399938
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 15/16 in |
Chamfer Length (Min.) | 0.008 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Overall Length | 15/16" |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Length (Max.) | 0.044 in |
Chamfer Diameter | 0.122 in |
Nominal Diameter | 1/8 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 15/16 in |
Outside Diameter Tolerance | +/-0.004 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.044 in |
Shank Length Tolerance | +0.014/-0.016 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Usable Length | 15/16 in |
Fits Minimum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 15/16 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 15/16 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +0.014/-0.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2" Brass Cotter Pins 15PK (61246)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0175)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, 1875lb, PK100 (U51428.012.0037)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Spring Pin, Coiled, 5/64x3/4in, 550lb, PK100 (U51430.007.0075)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5 (U39150.050.0275)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, 27100lb, (U51428.050.0175)
- ZORO SELECT Spring Pin, Slotted, 16x50mm, PK5 (M39100.160.0050)
- Zoro Select Spring Pins