Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8x1-1/4in, 1875lb, PK100
Mfr # U51428.012.0125
Zoro # G3399901
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.012.0125
- Zoro # G3399901
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Chamfer Length (Max.) | 0.044 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Diameter | 0.122 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Nominal Diameter | 1/8 in |
Chamfer Length (Min.) | 0.008 in |
Fits Maximum Hole Diameter | 1/8 in |
Usable Length | 1 1/4 in |
Pin Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Shank Length | 1 1/4 in |
Minimum Chamfer Length | 0.008 in |
Maximum Chamfer Length | 0.044 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade B7, Black Oxide Finish (U22170.037.9999)
- VELCRO BRAND 18x34 BLK Hook And Loop Tape (90078)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62053)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, 1875lb, PK100 (U51428.012.0037)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Spring Pin, Slot, 302SS, M10x30mm, Pk5 (5DE98)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- Zoro Select Spring Pins