Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100
Mfr # U39101.012.0087
Zoro # G3401855
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.012.0087
- Zoro # G3401855
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 7/8 in |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.122 in |
Chamfer Length (Min.) | 0.008 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Length (Max.) | 0.044 in |
Overall Length | 7/8" |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Usable Length | 7/8 in |
Shank Length | 7/8 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 7/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07080.040.0012)
- J.W. WINCO Round Eye Nut, M8 Thread Size, Steel (8NG49)
- GRIP-RITE Drywall Screw, 2 in, Bugle Head Phillips Drive, 174 PK (2CDWS1)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Znc, PK100 (U39101.012.0200)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100 (U39101.012.0150)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5 (U39150.037.0175)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK25 (U39130.018.0125)
- Zoro Select Spring Pins