Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx5/16in, Znc, PK100
Mfr # U39101.012.0031
Zoro # G3401940
product price: $12.45
/pk 100, $0.12/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.012.0031
- Zoro # G3401940
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/16 in |
Overall Length | 5/16" |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Diameter | 0.122 in |
Chamfer Length (Min.) | 0.008 in |
Nominal Diameter | 1/8 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Length (Max.) | 0.044 in |
Usable Length | 5/16 in |
Pin Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 1/8 in |
Shank Length | 5/16 in |
Maximum Chamfer Length | 0.044 in |
Fits Minimum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 5/16 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- TEKS Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21352)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish, 5 PK (Z9101BR)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (65482)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Znc, PK100 (U39101.012.0200)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100 (U39101.012.0150)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT 3/32X1/4 PIN SPRING SLOTTED PLAIN (09404PS)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0036)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- NEWPORT FASTENERS 1/8" x 1 5/8" Roll Pins/Steel/Plain , 2000PK (501043)
- Zoro Select Spring Pins