Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx3/8in, 1875lb, PK100
Mfr # U51428.012.0037
Zoro # G3400017
product price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.012.0037
- Zoro # G3400017
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 3/8 in |
Chamfer Length (Max.) | 0.044 in |
Chamfer Length (Min.) | 0.008 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.122 in |
Overall Length | 3/8" |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Shank Length | 3/8 in |
Maximum Chamfer Length | 0.044 in |
Fits Minimum Hole Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 1/8 in |
Usable Length | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 3/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN375)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 35 mm L, 10 PK (UST184317)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/2in, Pln, PK10 (U39100.025.0350)
- ZORO SELECT 1/16X1 PIN SPRING SLOTTED PLAIN (06216PS)
- ZORO SELECT 5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL (15624PS420)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- Zoro Select Spring Pins