Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx1in, Znc, PK100
Mfr # U39101.012.0100
Zoro # G3401837
product price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.012.0100
- Zoro # G3401837
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 in |
Chamfer Length (Min.) | 0.008 in |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Length (Max.) | 0.044 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Overall Length | 1" |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.122 in |
Fits Maximum Hole Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Shank Length | 1 in |
Fits Minimum Hole Diameter | 1/8 in |
Usable Length | 1 in |
Maximum Chamfer Length | 0.044 in |
Pin Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- ZORO SELECT Slotted Shim 5 x 5" x 0.001", Pk20 (36D757)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 25 PK (08209)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Znc, PK100 (U39101.012.0200)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100 (U39101.012.0150)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39060.050.0030)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Znc, PK25 (U39101.031.0075)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1/2in, Pln, PK100 (U39100.015.0050)
- Zoro Select Spring Pins