Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100
Mfr # U39100.012.0112
Zoro # G3403867
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.012.0112
- Zoro # G3403867
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/8 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Chamfer Diameter | 0.122 in |
Chamfer Length (Min.) | 0.008 in |
Overall Length | 1-1/8" |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Length (Max.) | 0.044 in |
Nominal Diameter | 1/8 in |
Shank Length | 1 1/8 in |
Maximum Chamfer Length | 0.044 in |
Fits Minimum Hole Diameter | 1/8 in |
Usable Length | 1 1/8 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Minimum Chamfer Length | 0.008 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0300)
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74003)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/16in, Pln, PK100 (U39100.012.0043)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- ZORO SELECT 5/32X5/8 PIN SPRING SLOTTED PLAIN (15610PS)
- ZORO SELECT 1/2X3 PIN SPRING SLOTTED PLAIN (50048PS)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK25 (M51430.060.0016)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- Zoro Select Spring Pins