Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/8inx1-1/2in, Znc, PK100
Mfr # U39101.012.0150
Zoro # G3401791
product price: $22.59
/pk 100, $0.23/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.012.0150
- Zoro # G3401791
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.122 in |
Nominal Diameter | 1/8 in |
Actual Dia. (Min.-Max) | 0.131-0.135 in |
Overall Length | 1-1/2" |
Fits Hole Dia. (Min.-Max.) | 0.125-0.129 in |
Chamfer Length (Max.) | 0.044 in |
Minimum Chamfer Length | 0.008 in |
Fits Minimum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length | 1 1/4 in |
Fits Maximum Hole Diameter | 1/8 in |
Usable Length | 1 1/2 in |
Pin Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0062)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01062.031.0200)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Znc, PK100 (U39101.012.0031)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- ZORO SELECT Spring Pin, Slot, Stl, M8x60mm, Pk25 (5DV56)
- ZORO SELECT Spring Pin, Slot, 420SS, 7/16x2 L, Pk5 (5BY98)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0020)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- Zoro Select Spring Pins