Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25
Mfr # U39101.025.0137
Zoro # G3401049
product price: $13.85
/pk 25, $0.55/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.025.0137
- Zoro # G3401049
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 3/8 in |
Chamfer Diameter | 0.245 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 1/4 in |
Overall Length | 1-3/8" |
Chamfer Length (Min.) | 0.012 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Pin Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Maximum Chamfer Length | 0.065 in |
Fits Minimum Hole Diameter | 1/4 in |
Usable Length | 1 3/8 in |
Fits Maximum Hole Diameter | 1/4 in |
Shank Length | 1 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 3/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 3/4 in ID, Steel, Powder Coat (1090786)
- KTX CUTTER Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 2500 PK (0.FSC08212UN27)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 30 PK (B04104.075.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Znc, PK25 (U39101.025.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-5/8in, Znc, PK25 (U39101.025.0162)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- ZORO SELECT Spring Pin, Sltd, 3/8x2-1/2in, 16300lb, PK10 (U51428.037.0250)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- Zoro Select Spring Pins