Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx9/16in, 7050lb, PK50
Mfr # U39101.025.0056
Zoro # G3401146
product price: $7.55
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.025.0056
- Zoro # G3401146
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 9/16 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Length (Min.) | 0.012 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Max.) | 0.065 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Overall Length | 9/16" |
Shank Length Tolerance | +0.014/-0.016 in |
Dimensional Standards | ASME B18.8.2 |
Fits Minimum Hole Diameter | 1/4 in |
Shank Length | 9/16 in |
Minimum Chamfer Length | 0.012 in |
Fits Maximum Hole Diameter | 1/4 in |
Usable Length | 9/16 in |
Pin Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Outside Diameter Tolerance | +/-0.006 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 9/16 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +0.014/-0.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- BSC PREFERRED Zinc Yellow-Chromate Plated Class 10.9 Steel Screws Flanged Hex Head M10 x 1.50mm 80mm Long, 10PK (93474A229)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- PRIME-LINE Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075256)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT Spring Pin, Sltd, 1/4x11/16in, 7050lb, PK50 (U39101.025.0068)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- ZORO SELECT Spring Pin, Slotted, 10x80mm, PK10 (M39100.100.0080)
- ZORO SELECT Spring Pin, Slot, 1/4x1 3/4 L, Pk25 (5BY69)
- ZORO SELECT Spring Pin, Slot, Stl, M8x22mm, Pk50 (5DV44)
- Zoro Select Spring Pins