Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx3in, Znc, PK10
Mfr # U39101.025.0300
Zoro # G3400951
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.025.0300
- Zoro # G3400951
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 3 in |
Chamfer Diameter | 0.245 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Min.) | 0.012 in |
Overall Length | 3" |
Nominal Diameter | 1/4 in |
Chamfer Length (Max.) | 0.065 in |
Fits Maximum Hole Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Shank Length | 3 in |
Minimum Chamfer Length | 0.012 in |
Maximum Chamfer Length | 0.065 in |
Usable Length | 3 in |
Pin Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25F125KFC)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x30)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- MIDWEST FASTENER Eye Bolt #10-24, Steel, Zinc Plated, 20 PK (52301)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- ZORO SELECT Spring P, Sltd, 5/16x2-1/2,10800lb, PK10 (U51428.031.0250)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x25)
- Zoro Select Spring Pins