Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx2in, Znc, PK25
Mfr # U39101.025.0200
Zoro # G3400997
product price: $18.89
/pk 25, $0.76/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.025.0200
- Zoro # G3400997
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.245 in |
Overall Length | 2" |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Length (Min.) | 0.012 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Fits Minimum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Usable Length | 2 in |
Fits Maximum Hole Diameter | 1/4 in |
Shank Length | 2 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.012 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U33900.018.6264)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB3102)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07000.180.0090)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-5/8in, Znc, PK25 (U39101.025.0162)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0060)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/16in, Pln, PK100 (U39100.007.0031)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK100 (U39140.012.0037)
- Zoro Select Spring Pins