Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10
Mfr # U39101.025.0275
Zoro # G3400960
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.025.0275
- Zoro # G3400960
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 3/4 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Min.) | 0.012 in |
Chamfer Length (Max.) | 0.065 in |
Nominal Diameter | 1/4 in |
Overall Length | 2-3/4" |
Chamfer Diameter | 0.245 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Shank Length | 2 3/4 in |
Pin Diameter | 1/4 in |
Usable Length | 2 3/4 in |
Minimum Chamfer Length | 0.012 in |
Maximum Chamfer Length | 0.065 in |
Fits Maximum Hole Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0025)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Znc, PK10 (U39101.025.0300)
- ZORO SELECT Spring Pin, Slot, M5x16mm L, PK10 (5DE54)
- ZORO SELECT Spring Pin, Sltd, 5/64inx5/8in, Pln, PK100 (U39100.007.0062)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK25 (U51431.012.0037)
- ZORO SELECT 3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL (18718PCM420)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- Zoro Select Spring Pins