Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx2-1/4in, Pln, PK25
Mfr # U39100.025.0225
Zoro # G3403045
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.025.0225
- Zoro # G3403045
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 1/4 in |
Chamfer Length (Max.) | 0.065 in |
Overall Length | 2-1/4" |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Diameter | 0.245 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Min.) | 0.012 in |
Nominal Diameter | 1/4 in |
Shank Length | 2 1/4 in |
Fits Maximum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Usable Length | 2 1/4 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.012 in |
Fits Minimum Hole Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPC 15PK MED SS Rivet (FPC64SS)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- ALLIED TITANIUM Fully Threaded Rod, 3/8"-16 (0037551)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT Spring Pin, 302 SS, Slot, M2x6mm, Pk25 (5DB70)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39140.050.0024)
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0024)
- Zoro Select Spring Pins