Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx1-5/8in, Znc, PK25
Mfr # U39101.025.0162
Zoro # G3401021
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.025.0162
- Zoro # G3401021
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 5/8 in |
Overall Length | 1-5/8" |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Chamfer Length (Max.) | 0.065 in |
Chamfer Diameter | 0.245 in |
Nominal Diameter | 1/4 in |
Chamfer Length (Min.) | 0.012 in |
Shank Length | 1 5/8 in |
Usable Length | 1 5/8 in |
Fits Minimum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Minimum Chamfer Length | 0.012 in |
Fits Maximum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 5/8 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 5/8 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0150)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x1/4, PK100 (U07800.025.0025)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Znc, PK25 (U39101.025.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 (U39100.015.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4x11/16in, 7050lb, PK50 (U39101.025.0068)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3in, Pln, PK5 (U39140.037.0300)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM6 L, PK100 (5DV22)
- Zoro Select Spring Pins