Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25
Mfr # U39101.025.0150
Zoro # G3401030
product price: $13.59
/pk 25, $0.54/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.025.0150
- Zoro # G3401030
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/2 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.250-0.256 in |
Chamfer Length (Min.) | 0.012 in |
Chamfer Diameter | 0.245 in |
Chamfer Length (Max.) | 0.065 in |
Actual Dia. (Min.-Max) | 0.258-0.264 in |
Overall Length | 1-1/2" |
Shank Length | 1 1/2 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Minimum Chamfer Length | 0.012 in |
Fits Maximum Hole Diameter | 1/4 in |
Usable Length | 1 1/2 in |
Fits Minimum Hole Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35955)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-5/8in, Znc, PK25 (U39101.025.0162)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-3/8in, 7050lb, PK25 (U39101.025.0137)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Znc, PK25 (U39101.025.0200)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK100 (U39130.012.0062)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- SUBURBAN BOLT AND SUPPLY 3/16 X 7/16 ROLL PIN ZINC (A0570120028Z)
- Zoro Select Spring Pins