Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5
Mfr # U39101.050.0225
Zoro # G3400391
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.050.0225
- Zoro # G3400391
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 1/4 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Diameter | 0.485 in |
Chamfer Length (Max.) | 0.11 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Min.) | 0.025 in |
Overall Length | 2-1/4" |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Maximum Chamfer Length | 0.11 in |
Usable Length | 2 1/4 in |
Minimum Chamfer Length | 0.025 in |
Shank Length | 2 1/4 in |
Fits Minimum Hole Diameter | 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Pin Diameter | 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0100)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 3 PK (70527)
- ARROW FASTENER Arrow Pop Rivet, Medium, 1/4 in L, Aluminum (RMA1/8IP)
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- ZORO SELECT Spring Pin, Sltd, 1/2x1-1/2in, 27100lb, PK5 (U39101.050.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39140.060.0024)
- ZORO SELECT 1/8X1 1/8 PIN SPRING SLOTTED PLAIN (12518PS)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx5/8in, Pln, PK50 (U39100.025.0062)
- Zoro Select Spring Pins