Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2x1-1/2in, 27100lb, PK5
Mfr # U39101.050.0150
Zoro # G3400428
product price: $6.25
/pk 5, $1.25/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.050.0150
- Zoro # G3400428
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 1 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Diameter | 0.485 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Length (Min.) | 0.025 in |
Overall Length | 1-1/2" |
Minimum Chamfer Length | 0.025 in |
Pin Diameter | 1/2 in |
Shank Length | 1 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Usable Length | 1 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Maximum Chamfer Length | 0.11 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Steel, 8 in Length, 5 PK (U07001.075.0800)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (196692)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABH100)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, 27100lb, PK5 (U39101.050.0300)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- ZORO SELECT 1/16X1/2 PIN SPRING SLOTTED PLAIN (06208PS)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/4 L, Pk50 (5BY43)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, 430lb, PK100 (U51428.006.0062)
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- Zoro Select Spring Pins