Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx4in, Pln, PK5
Mfr # U39100.050.0400
Zoro # G3402415
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.050.0400
- Zoro # G3402415
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 4 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Diameter | 0.485 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Overall Length | 4" |
Chamfer Length (Min.) | 0.025 in |
Pin Diameter | 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Shank Length | 4 in |
Maximum Chamfer Length | 0.11 in |
Fits Minimum Hole Diameter | 1/2 in |
Minimum Chamfer Length | 0.025 in |
Usable Length | 4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0010)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 20 mm Shaft Dia, 50 PK (M36000.020.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, White Steel Pan Head Phillips Drive, 30 PK (35971)
- DISCO Hex Nut, M10-1.50, Class 8, Bright Zinc Plated (866PK)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0050)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- ZORO SELECT Pin, Steel, 8mm dia., PK25 (M39060.080.0012)
- ZORO SELECT Spring P, Coiled, 3/32x7/16,775lb, PK100 (U39140.009.0043)
- Zoro Select Spring Pins