Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5
Mfr # U39101.050.0400
Zoro # G3400321
original price:
$20.15
4% off
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39101.050.0400
- Zoro # G3400321
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 4 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Diameter | 0.485 in |
Chamfer Length (Max.) | 0.11 in |
Nominal Diameter | 1/2 in |
Overall Length | 4" |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Chamfer Length (Min.) | 0.025 in |
Usable Length | 4 in |
Fits Maximum Hole Diameter | 33/64 in |
Fits Minimum Hole Diameter | 1/2 in |
Shank Length | 4 in |
Maximum Chamfer Length | 0.11 in |
Pin Diameter | 1/2 in |
Minimum Chamfer Length | 0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR050803GR)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, 27100lb, PK5 (U39101.050.0300)
- ZORO SELECT Spring P, Sltd, 5/16x1-3/4,10800lb, PK10 (U51428.031.0175)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0008)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK25 (M51430.060.0016)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- Zoro Select Spring Pins