Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx3in, Pln, PK5
Mfr # U39100.050.0300
Zoro # G3402458
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.050.0300
- Zoro # G3402458
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 3 in |
Overall Length | 3" |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Diameter | 0.485 in |
Chamfer Length (Min.) | 0.025 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Max.) | 0.11 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Fits Minimum Hole Diameter | 1/2 in |
Shank Length | 3 in |
Pin Diameter | 1/2 in |
Usable Length | 3 in |
Minimum Chamfer Length | 0.025 in |
Maximum Chamfer Length | 0.11 in |
Fits Maximum Hole Diameter | 33/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 3 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 5 PK (U55050.075.0250)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21840)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0075)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT Spring Pin, Slot, Stl, M3x10mm, Pk200 (5DU48)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- Zoro Select Spring Pins