Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx2in, Pln, PK5
Mfr # U39100.050.0200
Zoro # G3402491
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.050.0200
- Zoro # G3402491
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 in |
Overall Length | 2" |
Chamfer Length (Max.) | 0.11 in |
Chamfer Length (Min.) | 0.025 in |
Nominal Diameter | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Chamfer Diameter | 0.485 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Fits Minimum Hole Diameter | 1/2 in |
Usable Length | 2 in |
Pin Diameter | 1/2 in |
Maximum Chamfer Length | 0.11 in |
Minimum Chamfer Length | 0.025 in |
Shank Length | 2 in |
Fits Maximum Hole Diameter | 33/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Drywall Screws, 12 PK (7079827518)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03056)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5 (U39100.050.0150)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-1/2in, Pln, PK25 (U39100.025.0250)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- ZORO SELECT Spring Pin, 13x100mm, Wall Thck2.50mm, PK10 (M39100.130.0100)
- Zoro Select Spring Pins