Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx2in, 27100lb,
Mfr # U51428.050.0200
Zoro # G3399070
original price:
$3.35
13% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.050.0200
- Zoro # G3399070
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Chamfer Length (Max.) | 0.11 in |
Overall Length | 2" |
Chamfer Diameter | 0.485 in |
Chamfer Length (Min.) | 0.025 in |
Nominal Diameter | 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Maximum Chamfer Length | 0.11 in |
Shank Length | 2 in |
Pin Diameter | 1/2 in |
Minimum Chamfer Length | 0.025 in |
Fits Maximum Hole Diameter | 33/64 in |
Usable Length | 2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 1 in L (A0030200100)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (DWSDZ08200)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, 27100lb, (U51428.050.0175)
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 (U39140.025.0275)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- ZORO SELECT Spring Pin, Slot, Stl, M3x10mm, Pk200 (5DU48)
- Zoro Select Spring Pins