Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5
Mfr # U39100.050.0250
Zoro # G3402476
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.050.0250
- Zoro # G3402476
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 1/2 in |
Chamfer Diameter | 0.485 in |
Overall Length | 2-1/2" |
Nominal Diameter | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Chamfer Length (Min.) | 0.025 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Length (Max.) | 0.11 in |
Fits Maximum Hole Diameter | 33/64 in |
Minimum Chamfer Length | 0.025 in |
Shank Length | 2 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Usable Length | 2 1/2 in |
Maximum Chamfer Length | 0.11 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0050)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.200.0080)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.030.0020)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-259)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0010)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/2 L, Pk50 (5BY45)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK (663178)
- Zoro Select Spring Pins