Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5
Mfr # U39101.050.0100
Zoro # G3400446
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.050.0100
- Zoro # G3400446
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Overall Length | 1" |
Chamfer Diameter | 0.485 in |
Nominal Diameter | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Length (Min.) | 0.025 in |
Fits Minimum Hole Diameter | 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 1 in |
Fits Maximum Hole Diameter | 33/64 in |
Maximum Chamfer Length | 0.11 in |
Outside Diameter Tolerance | +/-0.011 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 1/2 in |
Shank Length | 1 in |
Minimum Chamfer Length | 0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU74)
- ZORO SELECT Wood Screw, #2, 5/8 in, Zinc Plated Steel Flat Head Square Drive, 9000 PK (0610DQF17NN)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 70 mm L, 25 PK (M01420.160.0070)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK (U12348.087.0001)
- ZORO SELECT Spring Pin, Sltd, 1/2x2-1/4in, 27100lb, PK5 (U39101.050.0225)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- ZORO SELECT Spring Pin, Sltd, 1/2x1-1/2in, 27100lb, PK5 (U39101.050.0150)
- ZORO SELECT Spring Pin, Sltd, 3/16x1/2in, 4150lb, PK100 (U51428.018.0050)
- ZORO SELECT Spring P, HD Coiled, 1/16x5/8, Pln, PK100 (U39150.006.0062)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- Zoro Select Spring Pins