Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5
Mfr # U39100.050.0175
Zoro # G3402500
original price:
$5.49
5% off
new price: $5.19
/pk 5, $1.04/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.050.0175
- Zoro # G3402500
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 1 3/4 in |
Chamfer Diameter | 0.485 in |
Overall Length | 1-3/4" |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Chamfer Length (Min.) | 0.025 in |
Chamfer Length (Max.) | 0.11 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Nominal Diameter | 1/2 in |
Usable Length | 1 3/4 in |
Shank Length | 1 3/4 in |
Fits Minimum Hole Diameter | 1/2 in |
Minimum Chamfer Length | 0.025 in |
Pin Diameter | 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Maximum Chamfer Length | 0.11 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700J87-)
- STANLEY Light Duty Staples, Wide Crown, 3/8 in Leg L, Steel, 5 PK (TRA206T)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-624-PK5)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.220.0080)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5 (U39100.050.0150)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- SUBURBAN BOLT AND SUPPLY 7/16 X 1 ROLL PIN (A0570280100)
- Zoro Select Spring Pins