Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx1-3/4in, 27100lb,
Mfr # U51428.050.0175
Zoro # G3399089
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51428.050.0175
- Zoro # G3399089
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 1 3/4 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Nominal Diameter | 1/2 in |
Chamfer Length (Max.) | 0.11 in |
Chamfer Diameter | 0.485 in |
Chamfer Length (Min.) | 0.025 in |
Overall Length | 1-3/4" |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Usable Length | 1 3/4 in |
Shank Length | 1 3/4 in |
Dimensional Standards | ASME B18.8.2 |
Minimum Chamfer Length | 0.025 in |
Outside Diameter Tolerance | +/-0.011 in |
Maximum Chamfer Length | 0.11 in |
Pin Diameter | 1/2 in |
Fits Maximum Hole Diameter | 33/64 in |
Shank Length Tolerance | +/-0.020 in |
Fits Minimum Hole Diameter | 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04110.050.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, Pk100 (U08305.031.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, 27100lb, (U51428.050.0200)
- ZORO SELECT 7/32X1 PIN SPRING SLOTTED PLAIN (21916PS)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT Pin, Steel, 10mm dia., PK10 (M39060.100.0020)
- ZORO SELECT Spring P, HD Coiled, 5/64x9/16,800lb, PK100 (U51431.007.0056)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- Zoro Select Spring Pins