Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5
Mfr # U39100.050.0150
Zoro # G3402519
product price: $2.19
/pk 5, $0.44/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39100.050.0150
- Zoro # G3402519
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 1 1/2 in |
Nominal Diameter | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.500-0.510 in |
Overall Length | 1-1/2" |
Chamfer Length (Min.) | 0.025 in |
Chamfer Diameter | 0.485 in |
Actual Dia. (Min.-Max) | 0.513-0.524 in |
Chamfer Length (Max.) | 0.11 in |
Minimum Chamfer Length | 0.025 in |
Maximum Chamfer Length | 0.11 in |
Fits Maximum Hole Diameter | 33/64 in |
Usable Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length 0.025 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42703)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 5 PK (2858600)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.075.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62718)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3in, Pln, PK5 (U39100.050.0300)
- ZORO SELECT 3/32X3/8 PIN COIL MEDIUM 420 STAINLESS STEEL (09406PCM420)
- ZORO SELECT Spring Pin, Slotted, 5x32mm, PK100 (M39100.050.0032)
- Zoro Select Spring Pins