Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16x9/16in, 430lb, PK100
Mfr # U39101.006.0056
Zoro # G3402351
product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.006.0056
- Zoro # G3402351
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 9/16 in |
Nominal Diameter | 1/16 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Chamfer Length (Max.) | 0.028 in |
Chamfer Length (Min.) | 0.007 in |
Overall Length | 9/16" |
Chamfer Diameter | 0.059 in |
Fits Minimum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Minimum Chamfer Length | 0.007 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Shank Length | 9/16 in |
Usable Length | 9/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 9/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250025)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Yellow Zinc, 11/32 in Ht, 25 PK (SLFI80621-025P)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.160.0040)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- ZORO SELECT Spring Pin, Sltd, 1/16x11/16in, 430lb, PK100 (U39101.006.0068)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Znc, PK100 (U39101.006.0025)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring Pin, Coiled, 5/16 in Pin Dia, 1-3/4 in Shank Lg, Steel, Plain Finish, 5 PK (U39140.031.0200)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0024)
- Zoro Select Spring Pins