Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16x11/16in, 430lb, PK100
Mfr # U39101.006.0068
Zoro # G3402336
product price: $6.65
/pk 100, $0.07/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.006.0068
- Zoro # G3402336
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 11/16 in |
Chamfer Length (Min.) | 0.007 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Max.) | 0.028 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Overall Length | 11/16" |
Chamfer Diameter | 0.059 in |
Outside Diameter Tolerance | +/-0.003 in |
Fits Maximum Hole Diameter | 1/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length | 11/16 in |
Maximum Chamfer Length | 0.028 in |
Minimum Chamfer Length | 0.007 in |
Usable Length | 11/16 in |
Pin Diameter | 1/16 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +0.014/-0.016 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 11/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +0.014/-0.016 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 15 PK (70195)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 10 PK (M01210.200.0140)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.031.0275)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Znc, PK100 (U39101.006.0025)
- ZORO SELECT Spring Pin, Sltd, 1/16x9/16in, 430lb, PK100 (U39101.006.0056)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0060)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0024)
- Zoro Select Spring Pins