Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16inx3/8in, Pln, PK100
Mfr # U39100.006.0037
Zoro # G3404418
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.006.0037
- Zoro # G3404418
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/8 in |
Chamfer Length (Max.) | 0.028 in |
Nominal Diameter | 1/16 in |
Chamfer Length (Min.) | 0.007 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Chamfer Diameter | 0.059 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Overall Length | 3/8" |
Usable Length | 3/8 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length | 3/8 in |
Minimum Chamfer Length | 0.007 in |
Maximum Chamfer Length | 0.028 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/8 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 25 PK (U36050.162.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (HI-008-WH-PK100)
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- ZORO SELECT 1/2X3 1/2 PIN SPRING SLOTTED PLAIN (50056PS)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Spring P, HD Coiled, 3/16x5/8,4500lb, PK10 (U51431.018.0062)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- ZORO SELECT Spring P, HD Coiled, 1/8x5/8,2000lb, PK25 (U51431.012.0062)
- Zoro Select Spring Pins