Shop All Spring Pins
Zoro Select
Spring Pin, Sltd, 1/16inx1in, Pln, PK100
Mfr # U39100.006.0100
Zoro # G3404339
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39100.006.0100
- Zoro # G3404339
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1 in |
Chamfer Length (Max.) | 0.028 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Nominal Diameter | 1/16 in |
Chamfer Diameter | 0.059 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Overall Length | 1" |
Chamfer Length (Min.) | 0.007 in |
Minimum Chamfer Length | 0.007 in |
Shank Length | 1 in |
Usable Length | 1 in |
Pin Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Fits Maximum Hole Diameter | 1/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.030.0025)
- ITW Drywall Anchors, Self-Drilling, Plastic, #50, 20PK (25210)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0004)
- ZORO SELECT Spring Pin, Sltd, 1/16inx3/4in, Pln, PK100 (U39100.006.0075)
- ZORO SELECT Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100 (U39100.006.0043)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- ZORO SELECT Spring Pin, Coil, 3/32x1 1/2 L, Pk100 (5EA94)
- ZORO SELECT 3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL (18718PCM420)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Znc, PK5 (U39101.037.0400)
- Zoro Select Spring Pins